This item is Discontinued.

Pioneer Pioneer BDR-XS07UHD Slim BDRW DVDRW Extension 6 x USB 3.1 SPeaket 4k Ultra Hard Drive Blu-Ray BDR-XS07UHD

This item is Discontinued.

Pioneer

Pioneer BDR-XS07UHD Slim BDRW DVDRW Extension 6 x USB 3.1 SPeaket 4k Ultra Hard Drive Blu-Ray (Discontinued)

Mfr # BDR-XS07UHD
Zoro # G104030498
UPC # 884938452304
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BDR-XS07UHD
Zoro #
G104030498
UPC #
884938452304
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If youre still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Specifications
  • Colour: Yellow
  • Type: Coolant
  • Capacity: 1000 ml
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.