This item is Discontinued.

Pioneer Pioneer SEMJ553BTR High Quality Wireless Bluetooth Stereo Headphones - Red SEMJ553BTR

Pioneer SEMJ553BTR High Quality Wireless Bluetooth Stereo Headphones - Red (Discontinued)

  • Mfr # SEMJ553BTR
  • Zoro # G904164591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMJ553BTR
Zoro #
G904164591
UPC #
814633020492
Country of Origin
China

Description

Supports connection between your smartphone and the receiver using Wi-Fi wireless connectivity. Now compatible with both Android Auto Wireless1 and Android Auto over USB, the makes it easier than ever to connect. Android Auto makes it easier to access your favorite navigation, media and communication apps on the road while minimizing distractions.

Features
  • Bluetooth 3.0 wireless connectivity
  • Integrated microphone and controls
  • Folds for travel
Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.