This item is Discontinued.

Pioneer Pioneer TSX150 3 Way Surface Mount5 1/4 Inch Woofer 1 1/8 Inch Horn Mid 3/8 Inch Tweeter 60W TSX150

This item is Discontinued.

Pioneer

Pioneer TSX150 3 Way Surface Mount5 1/4 Inch Woofer 1 1/8 Inch Horn Mid 3/8 Inch Tweeter 60W (Discontinued)

Mfr # TSX150
Zoro # G103928925
UPC # 125622431848
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSX150
Zoro #
G103928925
UPC #
125622431848
Country of Origin
Japan

Description

Some vehicles call for speakers to be surface-mounted rather than flush-mounted. Pioneer`s line of surface-mounted speakers offers a range of speaker configurations and sizes to fit your vehicle- and your wallet. 5-1/4" Paper Woofer 1-1/8" Ceramic Horn Midrange 3/4" Ceramic Horn Tweeter Bass-Reflex Cabinet New Rear Duct Design for Richer Bass Response Top-Mounting Bracket for Quick and Easy Installation 60 Watts Max Music Power (20 Watts Nominal) 4.1 oz. Strontium Magnet Frequency Response: 75 - 20 000Hz Sensitivity: 89dB (1W/1M) 4 Ohm Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.