Zoro Homepage

Polyester, Zipper, Hi-Vis Yellow, Fit-All

  • Mfr # V1140461U-O/S

  • Zoro # G310400436


product price: $16.99
/ea

Key Features

Material
Polyester
Size
Fit-All
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Lining Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1140461U-O/S
Zoro #
G310400436
UPC #
626053642594
Country of Origin
China

Dimensions

Size
Fit-All

Details

Material
Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Lining Material
Nylon
Features
Breathable|Insulated|Lightweight|Lined|Reversible|Waterproof|Windproof
Includes
Detachable hood made with zipper and draw-cord

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.