Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester, Zipper with Snap Storm Placket, Hi-Vis Yellow, 3XL

  • Mfr # V1140460U-3XL

  • Zoro # G210400437


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
3XL
Color
Hi-Vis Yellow
Front Closure Type
Zipper with Snap Storm Placket
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1140460U-3XL
Zoro #
G210400437
UPC #
626053642570
Country of Origin
China

Dimensions

Size
3XL

Details

Material
Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper with Snap Storm Placket
Number of Pockets
4
Number of Inside Pockets
4
Lining Material
Nylon
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2020 Class 3 Type P and R
Features
Breathable|Insulated|Lightweight|Lined|Reversible|Waterproof|Windproof
Fabric Weight
300D polyester oxford
Gender
Men
Water-Resistant
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.