
Polyester, Zipper with Snap Storm Placket, Hi-Vis Yellow, S
Mfr # V1140460U-S
Zoro # G210400420
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Size
S
Color
Hi-Vis Yellow
Front Closure Type
Zipper with Snap Storm Placket
Number of Pockets
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1140460U-S
Zoro #
G210400420
UPC #
626053642525
Country of Origin
China
Dimensions
Size
S
Details
Material
Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper with Snap Storm Placket
Number of Pockets
4
Lining Material
Nylon
Standards
ANSI 107-2020 Class 3 Type P and R
Features
Breathable|Insulated|Lightweight|Lined|Reversible|Waterproof|Windproof
Fabric Weight
120G
Water-Resistant
Yes
Gender
Men
Includes
Detachable reversible hoods with zipper and draw-cord sold separately (models 5770H and 5771H)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.