Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro DJ TOUR system 4-channel digital mixer with fold-out touch screen

  • Mfr # DJMTOUR1

  • Zoro # G216449553


product price: $9,197.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJMTOUR1
Zoro #
G216449553
UPC #
841300100416
Country of Origin
Japan

Description

Tour from festival to arena with the DJM-TOUR1 and perform at the highest level. Connect up to 4 CDJ-TOUR1's via Pro DJ Link and enjoy a sturdy, reliable set-up every single performance.The DJM-TOUR1 delivers the warm high-resolution sound you're used to, and adds pro-grade audio components to scale up for any size of event. It even features an AES/EBU digital output so you can connect directly to front of house with no loss of sound quality, and 2 independent headphone sections that let you monitor and cue tracks separately.Plus with the same familiar layout and features as the DJM-900NXS2, and a large fold-out touch screen you get effortless control when it matters most.A 32-bit D/A convertor, made by ESS Technologies, delivers incredibly low noise and distortion even at super-high volumes. Additionally the 96 kHz/24-bit sound card, 64-bit floating point mixing processing, enhanced dithering technology and a low-jitter clock combine to provide an accurate, natural analogue sound.Connect to front of houseThe AES/EBU digital output lets you connect directly to the PA, regardless of its positioning. Together with the word clock input it ensures high-grade digital audio signal transmission to front of house for precise synchronization and the best possible sound quality.13-inch fold-out touch screenUse multicoloured touch display to browse and select tracks from up to 4 CDJs connected via Pro DJ Link. Choose between a horizontal multi-wave view or a vertical view that also includes an RMS meter so you can monitor and control the volume for each channel.5-port LAN hubA 5-port LAN hub means you can connect up to 5 players or laptops to the DJM-TOUR1. Via Pro DJ Link you can share one source across up to 4 players - and if you're using rekordbox dj you get access to a host of advanced performance features on top.Easy b2b cueing2 independent headphone sections let you and another DJ cue tracks at the same time without hearing each other's input. Each headphone also has its own volume control for ease and comfort.Flexible connectivityHook up your choice of external devices including drum machines, effectors, synths and samplers using XLR/TRS combination Aux-in. ProDJ Link: Yes* P-LOCK Fader Caps: Yes* Auto Standby: Yes* DVS Control: rekordbox dvs ready not included* Specifications* Dimensions with fold-out screen: * When upper display part is closed W x D x H: 445.2 x 451.6 x 179.1 mm* When upper display part is upright at 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.