
Professional grade DVD video-CD deck
Mfr # DVJ1000
Zoro # G216449539
product price: $3,206.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVJ1000
Zoro #
G216449539
UPC #
-
Country of Origin
Malaysia
Description
Get the best of both CD and DVD worlds.Scratch , loop and cue both audio and video with the DVJ-1000.Offering the same operation and layout as the CDJ-1000MK3, but with enhanced DVD specifications, the DVJ-1000 offers a convenient way to add visuals to your set. Manipulate DVDs as you would music - digital video scratches, loops and instant cues are all possible.You can perform audio-only sets while having the option to mix in DVD, with the power to setup instant hot cues or reverse play for synchronized audio and video. The best of both worlds.Additional features include MP3 compatibility, a brighter and larger wave display, compatibility with studio quality 96kHz/24-bit audio and innovations like 4 x hyper jog mode and a back and forth loop button.It's a globetrotter, too - playing both NTSC and PAL DVDs using a built-in standards converter; ideal if you're working with DVDs from both Europe and the States.* File Formats:, CDA* DVD Video* MP3 MPEG-1 32Kbps - 320 Kbps, MPEG-2 16 Kbps - 160 Kbps* Anti Vibration.* Accessories: * Power cord* manual* stereo phono cable* Control Cable* Forced Eject Pin Specifications.* Width: 12.6 in* Height: 4.29 in* Legato Link Conversion.* Frequency Range DVD 96 kHz: 4 - 44,000 Hz* Signal-to-Noise Ratio: > 115 dB JEITA* Distortion: less than 0.006 % JEITA* Audio Output Level: 2.0 Vrms 1 kHz, 0 dB* Depth: 16.06 in* Weight: 11.9 lb* Frequency Range: 4 - 20000 Hz Display.* Playing Address.* Wave Zoom Display.* On Jog Display. Performance Control.* Jog Dial size: 8.11 in* Jog Dial type: Touch sensitive* Jog Modes: CDJ / Vinyl Mode* Hot Cue.* Hot Loop.* Auto Beat Loop.* Back Forth Loop.* One Track Loop.* Reloop.* Real Time Seamless Loop.* Loop Adjust: In / Out Adjust* Reverse.* Pitch Bend.* Fader Start / Back Cue start.* Scratch Play / Cue.* Relay Play.* Vinyl Speed Adjust. Cue Functions.* Auto Cue.* Manual Cue.* Real Time Cue.* Cue point sampler.* Cue Loop Memory. Tempo.* Master Tempo.* Tempo Control steps:, 0.02 % at +/-6 %* 0.05 % at +/- 10 % and 16 %* Tempo Control Ranges CD:, +/-10 %* +/-100 %* +/-16 %* +/-6 %* Tempo Control Ranges DVD:, +/-10 %* +/-100 %* +/-16 %* +/-6 %* BPM Counter. Master Video Output.* Composite Out 2 master:, Output Connector: 1 RCA, 1 BNC* Y Output Level: 1 Vp-p 75 Ohms* Composite Out preview:, Output Connector: RCA* Y Output Level: 1 Vp-p 75 Ohms* S-Video Out master:, C Output Level: 286 m Vp-p 75 Ohms*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.