Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Rainsuit, Yellow, Medium, Polyester, PVC, 0.35 mm Thick, Detachable, Yellow, M

  • Mfr # V3010460U-M

  • Zoro # G5886865


product price: $19.85
/ea

Key Features

Color
Yellow
Size
M
Material
Polyester, PVC
Hood Style
Detachable
Features
Tear Resistant, Acid Resistant, Oil Resistant, Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3010460U-M
Zoro #
G5886865
UPC #
032738042458
Country of Origin
China

Dimensions

Size
M
Thickness
0.35 mm

Details

Item
PVC Rainsuit,Yellow,Medium
Color
Yellow
Material
Polyester, PVC
Hood Style
Detachable
Features
Tear Resistant, Acid Resistant, Oil Resistant, Waterproof
Closure Type
Zipper/snap
Gender
Unisex

Description

PVC Rainsuit,Yellow,Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.