Quilted Bib Pant, Hi-Vis Yellow, 2XL

  • Mfr # V1120661U-2XL

  • Zoro # G3108493


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Material
300 denier PU-coated polyester with 5.3 oz. (180 GSM) quilted polyester lining|Polyurethane Coating
Color
Hi-Vis Yellow/Green
Standards
ANSI 107-15 Class E, CSA Z96-15 Class 2 Level 2
Features
CSA Z96-15 Class 2 Level 2 (Becomes Class 3 When Worn With CA Class 2 Level 2 Top Featuring Reflective Arm Bands); Double-Stitched Startechv Reflective Tape; 20" Boot Access 2-Way Leg Zippers With Snap Storm Covers; Double-Stitched, Taped and Heat Sealed Seams; 2-Way Zipper With Brass Snap Storm Placket; Premium Adjustable Elastic Suspenders With Quick-Release Clips; Elastic Waist; 2 Front Slash Cargo Pockets; Sealed Inside Chest Pocket With Pen Slot; Outside Chest Pocket With Flap
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1120661U-2XL
Zoro #
G3108493
UPC #
32738034057
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Quilted Bib Pant,Hi-Vis
Material
300 denier PU-coated polyester with 5.3 oz. (180 GSM) quilted polyester lining|Polyurethane Coating
Color
Hi-Vis Yellow/Green
Standards
ANSI 107-15 Class E, CSA Z96-15 Class 2 Level 2
Features
CSA Z96-15 Class 2 Level 2 (Becomes Class 3 When Worn With CA Class 2 Level 2 Top Featuring Reflective Arm Bands); Double-Stitched Startechv Reflective Tape; 20" Boot Access 2-Way Leg Zippers With Snap Storm Covers; Double-Stitched, Taped and Heat Sealed Seams; 2-Way Zipper With Brass Snap Storm Placket; Premium Adjustable Elastic Suspenders With Quick-Release Clips; Elastic Waist; 2 Front Slash Cargo Pockets; Sealed Inside Chest Pocket With Pen Slot; Outside Chest Pocket With Flap
Number of Pockets
4
Waterproof
Yes

Description

Quilted Bib Pant,Hi-Vis Yellow,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.