Shop PIONEER RIM AND WHEEL CO
See all product information
Create Account
6 Hole 16x6 (1-1/8"+)R 2,800-lb. Ag Wheel
- Mfr # 106307
- Zoro # G302698988
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
27.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106307
- Zoro #
- G302698988
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outside Diameter
- 27.7
Description
Keep your equipment - and your business - running smoothly with this Replacement 6 Hole 16x6 (1-1/8"+)R 2,800-lb. Ag Wheel.
How to measure Ag Wheels: NOTE: Tire is typically 2" wider than wheel.
1. Diameter of bolt circle
2. Number of bolt holes
3. Center hole diameter
4. Width of rim
5. Offset (distance between center of rim and hub face)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.