Zoro Homepage

High-Speed Hub and Spindle Assemblies

  • Mfr # BT250

  • Zoro # G602696516


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT250
Zoro #
G602696516
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
15

Description

This high speed stub axle assembly fits most Ford and Chrysler car wheels plus our mounted tire/wheel assemblies. each assembly includes hub, spindle and parts as shown in the photograph.

Bolt Pattern (number of holes x bolt circle): 5 x 4-1/2"
Stub Length: 5-1/2"
Stub Diameter: 1-3/4"
Load Capacity: 1,750 lb.
Assembly fits: Most Ford/Chrysler wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.