Zoro Homepage

Replacement Hardware for Clamp-Type Rims

  • Mfr # 11020

  • Zoro # G102696269


product price: $17.19
/ea

Key Features

Fastener Length
4
System of Measurement
Inch
Outside Diameter
0.4
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11020
Zoro #
G102696269
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
4
Outside Diameter
0.4
Height (In.)
1

Details

Item
Carriage Bolt
System of Measurement
Inch

Description

5/8" NC x 3-1/4"L bolt with nut and lock washer bolts disc to rim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products