Ripstop Jacket, Green, Large, 300 Denier PU-Coated Ripstop Polyester, Black, Hi-Vis Yellow, L

  • Mfr # V1200261U-L

  • Zoro # G5800704


product price:  $81.88
/ea
Free Shipping & Returns

Key Features

Material
300 Denier PU-Coated Ripstop Polyester
Size
L
Color
Black, Hi-Vis Yellow
Front Closure Type
Zipper with Snap Storm Placket
Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1200261U-L
Zoro #
G5800704
UPC #
032738043349
Country of Origin
China

Dimensions

Size
L
Length
26.00 Inch

Details

Item
Ripstop Jacket,Green,Large
Material
300 Denier PU-Coated Ripstop Polyester
Color
Black, Hi-Vis Yellow
Front Closure Type
Zipper with Snap Storm Placket
Number of Pockets
5
Lining Material
Polyester
Standards
ANSI 107-2020 Class 3 Type P and R
Features
Abrasion and Tear Resistant, Breathable, Waterproof, Windproof
Fabric Weight
8 oz (270GSM)
Gender
Men
Includes
Detachable Hood
Water-Resistant
Yes

Description

Ripstop Jacket,Green,Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.