Zoro Homepage

Roll Pins, Spring Pin -Slotted 3/16"Od X

  • Mfr # 9632

  • Zoro # G8082655


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9632
Zoro #
G8082655
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/16 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Item
Roll Pins,Spring Pin -Slotted 3/16"Od X

Description

Roll Pins,Spring Pin -Slotted 3/16 In.Od X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.