Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S Class ANSI 107-2020 Class 2 Type P and R , Zipper 4 Pockets

  • Mfr # V1210260U-S

  • Zoro # G110400414


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Size
S
Standards
ANSI 107-2020 Class 2 Type P and R
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Reflective Stripe Width
2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1210260U-S
Zoro #
G110400414
UPC #
626053641870
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
2 inches
Length
14 in

Details

Standards
ANSI 107-2020 Class 2 Type P and R
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Closure Type
Zipper
ANSI Class
ANSI 107-2020 Class 2 Type P and R
Total Number of Pockets
4
Reflective Tape Type
2" Silver
Reflective Stripe Color
Silver
Number of Pockets with Closure
4
Fabric Construction
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Covered Pocket Locations
Chest, Inner, Lower Front
Gender
Unisex

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.