Safety Hoodie, Hi-Vis, Black, Cotton, L

  • Mfr # V2570470U-L

  • Zoro # G0126557


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Cotton
Fabric Weight
12 oz.
Features
Detachable Hood|Multiple Pockets
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V2570470U-L
Zoro #
G0126557
UPC #
32738035993
Country of Origin
China

Dimensions

Size
L

Details

Item
FR Hi-Vis Full Zip Hoodie
Color
Black
Material
Cotton
Fabric Weight
12 oz.
Features
Detachable Hood|Multiple Pockets
Number of Outside Pockets
2
Gender
Men
Closure Type
FR brass non-locking zipper
Standards
ANSI/ISEA 107-2020 Class 1 Type O
Number of Pockets
2

Description

Safety Hoodie,Hi-Vis,Black,Cotton,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.