Shop PIONEER
See all product information
Create Account
Safety Rain Suit, Hi-Vis Orange, S, Polyester, PVC, 0.18 mm Thick, Folds and zips into collar, Orange
- Mfr # V1080150U-S
- Zoro # G3107848
product price:Â
$
45.39
/ea
Key Features
Color
Orange
Size
S
Material
Polyester, PVC
Inseam
31"
Fits Waist Size
28" to 30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1080150U-S
- Zoro #
- G3107848
- UPC #
- 32738036297
- Country of Origin
- China
Dimensions
- Size
- S
- Fits Waist Size
- 28" to 30"
- Thickness
- 0.18 mm
Details
- Item
- Safety Rain Suit,Hi-Vis Orange,S
- Color
- Orange
- Material
- Polyester, PVC
- Inseam
- 31"
- Hood Style
- Folds and zips into collar
- Features
- Lightweight, Waterproof, Windproof
- Closure Type
- Zipper/snap
- Gender
- Men
Description
Safety Rain Suit,Hi-Vis Orange,S
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.