Shop BOLLE SAFETY

Lowrider, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Gray Lens, Black Frame, Full-Frame

  • Mfr # 40053
  • Zoro # G4451395

product price: 
$
60.29
/ea

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40053
Zoro #
G4451395
UPC #
-
Country of Origin
China
Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Foam Lined
No
Series
Lowrider
Frame Style
Wraparound
Standards
ANSI Z87.1-2010
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB
Includes
Adjustable Detachable Cord, Lens Cleaning Bag
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
Includes Padded Arms
No
Includes Padded Nose Piece
No
Includes No Lens Coatings
No
Infra-Red Light Scale Protection Designation
R1
Dielectric Protection
Yes
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
Yes
Arm Color
Black
Arm Tip Type
Non-Slip
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Includes Anti-Static Lens Coating
Yes
Visible Light Scale Protection
L1
Ultra-Violet Scale Protection Designation
U2, U3, U4, U5, U6

Dimensions

Eyewear Size
Universal

Description

Polarized Safety Glasses, Series Lowrider, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Shiny Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.