Pioneer Hi Vis Lightweight Waterproof Safety Rain Suit - Reflective Rain Gear for Men, Women - S
- Mfr # V1080160U-S
- Zoro # G3108003
Key Features
Specifications
Product Information
- MFR #
- V1080160U-S
- Zoro #
- G3108003
- UPC #
- 32738036372
- Country of Origin
- China
Dimensions
- Size
- S
- Fits Waist Size
- 28" to 30"
- Thickness
- 0.18 mm
Details
- Item
- Safety Rain Suit,Hi-Vis Orange,S
- Color
- Yellow/Green
- Material
- Polyester, PVC
- Inseam
- 31"
- Hood Style
- Folds and zips into collar
- Features
- Foldable, Lightweight, Lined, Waterproof, Windproof
- Closure Type
- Zipper/snap
- Gender
- Men
Description
The Pioneer waterproof lightweight safety rain suit will help you stay active, dry, and protected even in the toughest weather conditions. Built with rugged materials and a functional design this rain suit is ideal for highway road work, emergency responders, construction, transportation, utilities, and more. Made of premium 100% waterproof polyester/PVC material. Exclusive StarTech style reflective tape provides maximum visibility and increased safety. Made with heat-sealed seams for superior water resistance. Back vents and adjustable hem provide added working comfort. Features 2 large front cargo pockets to store essential items. Meets ANSI/ISEA 107-2020 Class 1 Type O standards.
- HI VIS WATERPROOF RAIN SUIT - Pioneer Lightweight Safety Rain Jacket & Bib Pants keeps you dry and safe in wet and dark conditions. Ideal for highway road work, emergency responders, construction, transportation, utilities
- STAY DRY - Made from 100% waterproof polyester PVC, this comfortable rain suit has tape and heat sealed to keep you dry
- WATERPROOF RAIN JACKET - Designed with back vents and adjustable hem for optimal fit. Jacket includes 2 large front cargo pockets and a foldable hood that zips into collar
- WATERPROOF PANTS - Rain bib pants have high-quality black elastic suspenders with non-corrosive plastic buckles and snap-on hems to fit snug boots
- STAY SAFE - Rain suit has reflective tape for extra visibility in dark conditions. Meets ANSI 107-20 Class 1 Type O and CSA Z96-22 Class 1 standards
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.