Shop JACKSON SAFETY

Hard Hat, Full Brim, BLOCKHEAD2, Blue

  • Mfr # 22522
  • Zoro # G622935626

product price: 
$
69.50
/ea

Key Features

Shell Pattern
Solid
Includes Reflective Decals
No
Graphics Type
No Graphics
Series
BLOCKHEAD2
Shell Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22522
Zoro #
G622935626
UPC #
626053650322
Country of Origin
Viet Nam
Shell Pattern
Solid
Includes Reflective Decals
No
Graphics Type
No Graphics
Series
BLOCKHEAD2
Shell Color
Blue
Dielectric
No
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
High-Visibility
Not High-Visibility
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Impact Absorbing Material
EPP
Includes Accessory Slots
Yes
Shell Material
ABS
Weight
1.61 lb
CSA Impact Type
Type II
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class C
Venting
Yes
Headwear Style
Full Brim
Item
Hard Hat
Reverse Donning
Non-Reversible
Compatible Suspension Manufacturer Part Number
22530
CSA Electrical Class
Class C
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Standards
ANSI Z89.1 Type 2+, Class CHTLTEN12492 4.2.4, CSA Z94.1, Type 2, Class C
Compatible Suspension Brand
JACKSON SAFETY
Number of Suspension Points
6
Chin Strap Material
Synthetic Leather
ANSI Impact Type
Type 2

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class C!HT!LT!EN12492 4.2.4, CSA Z94.1, Type 2, Class C, Series BLOCKHEAD2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.