Zoro Homepage

Safety Shirt, Moisture wicking birdseye polyester, Hi-Vis Orange, L

  • Mfr # V1051150U-L

  • Zoro # G0127239


product price: $19.79
/ea

Key Features

Material
Moisture wicking birdseye polyester
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Number of Outside Pockets
1
Closure Type
Hook and Loop
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1051150U-L
Zoro #
G0127239
UPC #
32738035467
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
4"

Details

Item
Safety Shirt
Material
Moisture wicking birdseye polyester
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Number of Outside Pockets
1
Closure Type
Hook and Loop
Gender
Unisex
Type
Moisture-Wicking
Reflective Stripe Main Color
Silver/Yellow

Description

Safety Shirt,Hi-Vis,Orange,Polyester,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.