Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, L

  • Mfr # V1060360U-L

  • Zoro # G3107312


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Color
Hi-Vis Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V1060360U-L
Zoro #
G3107312
UPC #
-
Country of Origin
China

Dimensions

Size
L
Vest Size
L

Details

Item
High-Visibility Vest
Color
Hi-Vis Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Gray
Standards
ANSI/ISEA 107
Features
Startech(R) Reflective Tape Provides Excellent Visibility
Total Number of Pockets
0
Breakaway
No
Fabric Construction
Solid
Reflective Stripe Location
Chest, Waist
Cooling
Yes
Reflective Stripe Color
Gray
Includes LED Lights
No

Description

Safety Vest,Mesh,Hi-Vis Yellow,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 1, Features Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI/ISEA 107

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.