
Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, 4XL
Mfr # V1060360U-4XL
Zoro # G3107349
product price:Â $10.19
/eaKey Features
Color
Hi-Vis Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V1060360U-4XL
Zoro #
G3107349
UPC #
32738034477
Country of Origin
China
Dimensions
Size
4XL
Details
Item
High-Visibility Vest
Color
Hi-Vis Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Gray
Features
Cell Phone Pocket|Self-color binding
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Includes LED Lights
No
Total Number of Pockets
1
Cooling
Yes
Fabric Construction
Solid
Breakaway
No
Reflective Stripe Location
Chest, Waist
Reflective Stripe Color
Silver
Description
Safety Vest,Mesh,Hi-Vis Yellow,4XL, ANSI Class 2, Vest Size 4XL, Number of Pockets with Closure 1, Features Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI/ISEA 107
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.