
Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Orange, M
Mfr # V1060450U-M
Zoro # G5830104
product price: $7.59
/eaKey Features
Color
Orange
Material
Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1060450U-M
Zoro #
G5830104
UPC #
032738046012
Country of Origin
China
Dimensions
Size
M
Length
13
Details
Item
High Visibility Vest
Color
Orange
Material
Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Fabric Weight
0.14
Pockets
2
Features
Cell Phone Pocket|Self-color binding
Total Number of Pockets
1
Reflective Stripe Color
Silver
Description
Polyester Mesh Vest,Orange,Medium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.