This item is Discontinued.

Pioneer Safety Vest, Tear-Away, Hi-Vis Orange, 45XL, Color: High Visibility Yellow/Green V1021061U-4/5XL

This item is Discontinued.

Pioneer

Safety Vest, Tear-Away, Hi-Vis Orange, 45XL, Color: High Visibility Yellow/Green (Discontinued)

Mfr # V1021061U-4/5XL
Zoro # G3107041
UPC # 32738034958
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1021061U-4/5XL
Zoro #
G3107041
UPC #
32738034958
Country of Origin
China

Dimensions

Size
4/5XL

Details

Item
Tear-Away Safety Vest, Hi-Vis
Color
Hi-Vis Yellow/Green|Yellow/Green
ANSI Class
2
Material
100% Polyester|Tricot Polyester Interlock
Closure Type
5-point tear-away|Hook-and-Loop
Number of Pockets with Closure
4
Gender
Unisex
Stripe Color
Gray/Orange
Features
5-point tear-away|Adjustable|Adjustable 1 size up at front|D-Ring Access Slot|Multiple Pockets|Radiophone Clip Strap|Self-color binding
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Total Number of Pockets
4
Fabric Construction
Solid

Description

Safety Vest,Tear-Away,Hi-Vis Orange,45XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.