Shop PIONEER
See all product information
Create Account
Short Sleeve Shirt, Moisture wicking birdseye polyester, Hi-Vis Orange, 4XL
- Mfr # V1054050U-4XL
- Zoro # G5994473
product price:Â
$
17.65
/ea
Key Features
Material
Moisture wicking birdseye polyester
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Number of Outside Pockets
1
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1054050U-4XL
- Zoro #
- G5994473
- UPC #
- 032738045015
- Country of Origin
- China
- Item
- Short Sleeve Shirt
- Material
- Moisture wicking birdseye polyester
- Color
- Hi-Vis Orange
- Standards
- ANSI/ISEA 107-2020 Class 2 Type P and R
- Number of Outside Pockets
- 1
- Gender
- Unisex
- Fabric Weight
- 0.22
- Type
- Moisture-Wicking
- Reflective Stripe Main Color
- Silver
Dimensions
- Size
- 4XL
- Reflective Stripe Width
- 2"
Description
Eye Shirt,Orange,4XL,2 In. Bird
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.