Sleeved Vest, Polyester, Hi-Vis Orange, 4XL

  • Mfr # V1023550U-4XL

  • Zoro # G3107032


product price: $13.55
/ea

Key Features

Color
Hi-Vis Orange|Orange
Size
3XL
ANSI Class
3
Material
100% Polyester|Polyester Tricot
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1023550U-4XL
Zoro #
G3107032
UPC #
32738035184
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Sleeved Vest,Polyester,Hi-Vis
Color
Hi-Vis Orange|Orange
ANSI Class
3
Material
100% Polyester|Polyester Tricot
Closure Type
Zipper
Gender
Unisex
Stripe Color
Gray
Features
Contrast binding|Multiple Pockets|Radiophone Clip Strap
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R|ANSI 107-2020 Class 3 Type P & R
Number of Outside Pockets
4
Fabric Construction
Solid
Total Number of Pockets
4

Description

Sleeved Vest,Polyester,Hi-Vis Orange,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.