Zoro Homepage

Solid Vest, Black, 2/3XL

  • Mfr # V1021571U-2/3XL

  • Zoro # G7464954


product price: $21.99
/ea

Key Features

Material
100% Polyester|Tricot Polyester Interlock
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2020 Class 1 Type O
Features
Adjustable|Cell Phone Pocket|ID Pocket|Multi-Pocket|Pen Pocket|Radiophone Clip Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1021571U-2/3XL
Zoro #
G7464954
UPC #
032738044759
Country of Origin
China

Dimensions

Size
2/3XL

Details

Item
Safety Vest
Color
Black
Material
100% Polyester|Tricot Polyester Interlock
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2020 Class 1 Type O
Features
Adjustable|Cell Phone Pocket|ID Pocket|Multi-Pocket|Pen Pocket|Radiophone Clip Strap
Total Number of Pockets
8

Description

Solid Vest,Black,2/3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.