Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Vest, Black, 4/5XL

  • Mfr # V1021571U-4/5XL

  • Zoro # G7464981


product price: $21.99
/ea

Key Features

Material
100% Polyester|Tricot Polyester Interlock
Closure Type
Zipper
Gender
Unisex
Features
Adjustable|Cell Phone Pocket|ID Pocket|Multi-Pocket|Pen Pocket|Radiophone Clip Strap
Standards
ANSI/ISEA 107-2020 Class 1 Type O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1021571U-4/5XL
Zoro #
G7464981
UPC #
032738044766
Country of Origin
China

Dimensions

Size
4/5XL

Details

Item
Safety Vest
Color
Black
Material
100% Polyester|Tricot Polyester Interlock
Closure Type
Zipper
Gender
Unisex
Features
Adjustable|Cell Phone Pocket|ID Pocket|Multi-Pocket|Pen Pocket|Radiophone Clip Strap
Standards
ANSI/ISEA 107-2020 Class 1 Type O
Total Number of Pockets
8

Description

Solid Vest,Black,4/5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.