Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Vest w/Black Bottom, Orange, Large

  • Mfr # V1020251U-L/XL

  • Zoro # G5886533


product price: $21.99
/ea

Key Features

Material
100% Polyester|Tricot Polyester
Closure Type
Zipper
Gender
Unisex
Features
Adjustable|Cell Phone Pocket|ID Pocket|Multiple Pockets|Radiophone Clip Strap
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1020251U-L/XL
Zoro #
G5886533
UPC #
032738044667
Country of Origin
China

Dimensions

Size
L/XL
Length
12

Details

Item
Solid Vest with Black Bottom
Color
Orange/Black
Material
100% Polyester|Tricot Polyester
Closure Type
Zipper
Gender
Unisex
Features
Adjustable|Cell Phone Pocket|ID Pocket|Multiple Pockets|Radiophone Clip Strap
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Fabric Weight
0.27
Total Number of Pockets
8

Description

Solid Vest w/Black Bottom,Orange,Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.