Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pioneer Surface-Mount 5.25" 60W 3-Way Speakers TS-X150

Surface-Mount 5.25" 60W 3-Way Speakers (Discontinued)

  • Mfr # TS-X150
  • Zoro # G0197356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-X150
Zoro #
G0197356
UPC #
12562243184
Country of Origin
Japan

Description

Some vehicles call for speakers to be surface mounted, rather than flush mounted. The Pioneer line of surface-mounted speakers offers a range of speaker configurations and sizes to fit your vehicle-and your wallet. The TS-X150 5-1/4 in. 3-Way Surface-Mount Speakers can each generate 60 watts max and 20 watts nominal music power. These speakers come in pairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.