Zoro Homepage

Surveyor Mesh Back Vest, Green, Medium

  • Mfr # V1010260U-M

  • Zoro # G5852750


product price: $28.79
/ea

Key Features

Color
Yellow/Green
Size
2XL
Material
300 denier Oxford Polyester|100% Polyester|Polyester Mesh
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1010260U-M
Zoro #
G5852750
UPC #
032738043998
Country of Origin
China

Dimensions

Size
2XL
Length
11.5

Details

Item
Surveyor Mesh Back Vest
Color
Yellow/Green
Material
300 denier Oxford Polyester|100% Polyester|Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Features
Cell Phone Pocket|Contrast binding|D-Ring Access Slot|ID Pocket|Multiple Pockets|Multi-Pocket|Pen Pocket|Radiophone Clip Strap
Fabric Weight
0.38
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Pockets
12; Chest, Chest Pen Slots, Inner with Load Bearing Straps, Lower Front with Flap and Grommets, Transparent ID, Cross Back with Zipper, Chest Cellphone with Flap
Total Number of Pockets
12

Description

Surveyor Mesh Back Vest,Green,Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.