Zoro Homepage

Surveyor Mesh Back Vest, Orange, Medium

  • Mfr # V1010250U-M

  • Zoro # G5852924


product price: $33.29
/ea

Key Features

Color
Hi-Vis Orange|Orange
Size
M
Material
300 denier Oxford Polyester|100% Polyester|Polyester Mesh
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1010250U-M
Zoro #
G5852924
UPC #
032738043936
Country of Origin
China

Dimensions

Size
M
Length
11.55

Details

Item
Surveyor Mesh Back Vest
Color
Hi-Vis Orange|Orange
Material
300 denier Oxford Polyester|100% Polyester|Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Pockets
12
Features
Cell Phone Pocket|Contrast binding|D-Ring Access Slot|ID Pocket|Multiple Pockets|Multi-Pocket|Pen Pocket|Radiophone Clip Strap
Fabric Weight
0.38
Total Number of Pockets
12

Description

Surveyor Mesh Back Vest,Orange,Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.