Tape Mesh Surveyor Vest, Green, 3XL

  • Mfr # V1011160U-3XL

  • Zoro # G5847150


product price:  $30.59
/ea

Key Features

Color
Yellow/Green
Material
Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V1011160U-3XL
Zoro #
G5847150
UPC #
032738044452
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Tape Mesh Surveyor Vest
Color
Yellow/Green
Material
Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Features
Cell Phone Pocket|ID Pocket|Multiple Pockets|Padded Collar|Pen Pocket|Radiophone Clip Strap
Total Number of Pockets
11

Description

Tape Mesh Surveyor Vest,Green,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.