Tape Mesh Surveyor Vest, Green, Large

  • Mfr # V1011160U-L

  • Zoro # G5863381


product price: $29.05
/ea

Key Features

Color
Yellow/Green
Material
Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Pockets
11; Chest Pen Slots, Inner with Load Bearing Straps, Transparent ID, Can Holder with Drawstring, Cross Back with Zipper, Chest Cellphone, Inner, Lower Front with Flap and Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1011160U-L
Zoro #
G5863381
UPC #
032738044421
Country of Origin
China

Dimensions

Size
L
Length
12

Details

Item
Tape Mesh Surveyor Vest
Color
Yellow/Green
Material
Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Pockets
11; Chest Pen Slots, Inner with Load Bearing Straps, Transparent ID, Can Holder with Drawstring, Cross Back with Zipper, Chest Cellphone, Inner, Lower Front with Flap and Hook and Loop
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Features
Cell Phone Pocket|ID Pocket|Multiple Pockets|Padded Collar|Pen Pocket|Radiophone Clip Strap
Fabric Weight
0.3
Total Number of Pockets
11

Description

Tape Mesh Surveyor Vest,Green,Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.