Zoro Homepage
This item is Discontinued.
Pioneer Tear Away 2" Safety Sash, Orange V1040850U-O/S

Tear Away 2" Safety Sash, Orange (Discontinued)

  • Mfr # V1040850U-O/S
  • Zoro # G6007265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1040850U-O/S
Zoro #
G6007265
UPC #
032738044896
Country of Origin
China

Details

Item
Tear Away 2" Safety Sash,Orange

Description

Tear Away 2 In. Safety Sash,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.