Traffic Coverall, Comfort stitch, Hi-Vis Yellow, 5XL

  • Mfr # V1070160U-5XL

  • Zoro # G8589827


product price:  $72.19
/ea

Key Features

Material
Comfort stitch
Color
Hi-Vis Yellow
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Length
16
Height
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1070160U-5XL
Zoro #
G8589827
UPC #
32738039700
Country of Origin
China

Dimensions

Size
5XL
Length
16
Height
16
Width
24
Overall Width
24
Overall Length
16
Depth
0.5
Overall Height
16

Details

Item
Traffic Coverall
Material
Comfort stitch
Color
Hi-Vis Yellow
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Weight
1.833
Application
Safety

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.