Shop PIONEER
See all product information
Create Account
Traffic Coverall, Comfort stitch, Hi-Vis Yellow, XS
- Mfr # V1070160U-XS
- Zoro # G8589617
product price:Â
$
72.19
/ea
Key Features
Material
Comfort stitch
Color
Hi-Vis Yellow
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Length
20
Height
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1070160U-XS
- Zoro #
- G8589617
- UPC #
- 32738039625
- Country of Origin
- China
- Item
- Traffic Coverall
- Material
- Comfort stitch
- Color
- Hi-Vis Yellow
- Standards
- ANSI/ISEA 107-2020 Class 3 Type P and R
- Application
- Safety
- Weight
- 1.833
Dimensions
- Size
- XS
- Length
- 20
- Height
- 20
- Overall Length
- 20
- Overall Height
- 20
- Overall Width
- 15
- Depth
- 2
- Width
- 15
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.