Tricot Safety Vest, Orange, 4XL, 2 Stripe

  • Mfr # V1025150U-4XL

  • Zoro # G5830700


product price:  $9.55
/ea

Key Features

Material
100% Polyester Tricot
Closure Type
Zipper
Gender
Unisex
Fabric Weight
0.18
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1025150U-4XL
Zoro #
G5830700
UPC #
032738045749
Country of Origin
China

Dimensions

Size
4XL
Length
13

Details

Item
Tricot Safety Vest
Color
Hi-Vis Orange|Orange
Material
100% Polyester Tricot
Closure Type
Zipper
Gender
Unisex
Fabric Weight
0.18
Pockets
8
Features
Cell Phone Pocket|Multiple Pockets|Pen Pocket
Standards
ANSI/ISEA 107-2020 Class 2 Type P & R
Total Number of Pockets
8

Description

Tricot Safety Vest,Orange,4XL,2 Stripe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.