TV Tuner & Amplfied Antenna for AVR-W6100

  • Mfr # GEX-6100TV

  • Zoro # G316081851


product price:  $12.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEX-6100TV
Zoro #
G316081851
UPC #
12562594552
Country of Origin
China

Description

The GEX-6100TV is a TV tuner & antenna for use w/our AVR-W6100 overhead 6.5-in widescreen LCD color display. For convenience the unit includes 24 station presets plus seek & manual tuning, & the OSD On Screen Display allows the current station number to be shown. An amplified antenna is included.Compatible w/AVR-W6100 Direct Cable Connection for AVR-W6100 Control through AVR-W6100 On-Unit or via remote controlNTSC, VHF/UHF Compatible TV Tuner 24-Station Presets 12 TV/12 TV2 BSSM Best Stations Sequence MemoryDVD Remote Conpatible Channel Call & Channel/Preset Selection Compatible w/AVR-W6100 & DHV-P7000 remote controlsAlso Included: Amplified TV Antenna with 3.5 mm two conductor jack 6m Direct Connect Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.