Shop PIONEER
See all product information
Create Account
Waterproof Safety Jacket, Hi-Viz Yellow, PU-Coated Oxford Polyester, Resists: Water
- Mfr # V1130460U-2XL
- Zoro # G516311826
product price:Â
$
94.39
/ea
Key Features
Material
PU-Coated Oxford Polyester
Features
Water
Standards
ANSI 107-15 Class 3 Type P and R, CSA Z96-15 Class 2 Level 2
Series
V1130460U
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1130460U-2XL
- Zoro #
- G516311826
- UPC #
- -
- Country of Origin
- United States
- Material
- PU-Coated Oxford Polyester
- Features
- Water
- Standards
- ANSI 107-15 Class 3 Type P and R, CSA Z96-15 Class 2 Level 2
- Series
- V1130460U
- Number of Pockets
- 2
- Front Closure Type
- Zipper
- Color
- Hi-Viz Yellow
Dimensions
- Size
- 2XL
Description
Pioneer safety jacket, waterproof, series: V1130460U, 2XL size, hi-viz yellow, PU-Coated oxford polyester, zipper closure, 2 pockets, resists: water, specifications met: ANSI 107-15 class 3 type P and R, CSA Z96-15 class 2 level 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.