Shop PIONEER
See all product information
Create Account
Women's Hi-Vis Tricot Poly Interlock Safety Vest, Zipper Closure, Pink, 3XL
- Mfr # V1021840U-3XL
- Zoro # G409448141
product price:Â
$
23.99
/ea
Key Features
Size
3XL
Color
Pink
Material
100% Polyester|Tricot Polyester
Closure Type
Zipper
Total Number of Pockets
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1021840U-3XL
- Zoro #
- G409448141
- UPC #
- 626053644246
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Length
- 22.68 Inch
Details
- Color
- Pink
- Material
- 100% Polyester|Tricot Polyester
- Closure Type
- Zipper
- Total Number of Pockets
- 9
- Gender
- Women
- Number of Pockets with Closure
- 9
- Fabric Construction
- 100% Polyester | Tricot Polyester
- Covered Pocket Locations
- Chest | Chest Pen Slots | Transparent ID | Chest Cellphone | Inner | Lower Front with Flap and Hook and Loop
- Reflective Tape Type
- 4" Silver/Yellow Combined Performance meets WorkSafe BC/DOT configuration
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.