Zebra Tape Cool-Pass Shirt, CLASS 3, TYPE P & R, CoolPass, Moisture-Wicking Bird's-Eye, M

  • Mfr # V1052160U-M

  • Zoro # G5996722


product price:  $32.59
/ea

Key Features

Material
CoolPass|Moisture-Wicking Bird's-Eye
Color
Hi-Viz Yellow/Green
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
ANSI Type
TYPE P & R
ANSI Class
CLASS 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1052160U-M
Zoro #
G5996722
UPC #
032738043196
Country of Origin
China

Dimensions

Size
M
Length
13.23
Reflective Stripe Width
2"

Details

Item
Zebra Tape Cool-Pass Shirt
Material
CoolPass|Moisture-Wicking Bird's-Eye
Color
Hi-Viz Yellow/Green
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
ANSI Type
TYPE P & R
ANSI Class
CLASS 3
Fabric Weight
0.968
Gender
Unisex
Type
CoolPass|Moisture-Wicking
Reflective Stripe Main Color
Silver

Description

Zebra Tape Cool-Pass Shirt,Green,Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.