Shop PIONEERING TECHNOLOGY
See all product information
Create Account
Burner, Black, 11-1/2inH, 10inW, PK4
- Mfr # PTI-STB ZA
- Zoro # G1086128
product price:Â
$
270.99
/pk of 4, $67.75/ea
Free Shipping & Returns
Key Features
For Use With
Electric Ranges
Fits Brand
Multiple
Type
(2) 6 in and (2) 8 in Size Replacement
Product Type
Burner
Burner Size Included
(2) 6 in and (2) 8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTI-STB ZA
- Zoro #
- G1086128
- UPC #
- 828016210165
- Country of Origin
- China
Dimensions
- Burner Size Included
- (2) 6 in and (2) 8 in
- Overall Width
- 10 in
- Overall Height
- 11 1/2 in
Details
- Item
- Burner
- For Use With
- Electric Ranges
- Fits Brand
- Multiple
- Type
- (2) 6 in and (2) 8 in Size Replacement
- Product Type
- Burner
- Material
- Cast Iron, Steel
- Compatible Manufacturer Part Number
- Universal
- Color
- Black
- Compatible Product Type
- Electric Ranges
- Shell Material
- Cast Iron, Steel
- Wire Color
- Black
Description
Burner, Burner Size Included (2) 6 in and (2) 8 in, For Use With Electric Ranges, Product Type Burner, Color Black, Material Cast Iron, Steel, Overall Height 11 1/2 in, Overall Width 10 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.