Zoro Homepage

Microwave Fire Auto-Shutoff, ABS, 2 1/2"W

  • Mfr # PTI-SMA-B

  • Zoro # G608330568


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
ABS Plastic
Compatible with Manufacturer Model Number
All Microwave Ovens
Overall Width
2 1/2 in
Overall Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTI-SMA-B
Zoro #
G608330568
UPC #
828016210462
Country of Origin
Switzerland

Dimensions

Overall Width
2 1/2 in
Overall Height
5 1/2 in
Overall Diameter
2 3/4 in

Details

Color
Black
Item
Fire Auto-Shutoff
Material
ABS Plastic
Compatible with Manufacturer Model Number
All Microwave Ovens
For Use With
All Microwave Ovens
Product Type
Fire Auto-Shutoff

Description

Fire Auto-Shutoff, For Use With All Microwave Ovens, Material ABS Plastic, Color Black, Overall Diameter 2 3/4 in, Overall Height 5 1/2 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.