10-1/2" Chemical Resistant Gloves, Neoprene, L, 12PK (Discontinued)
- Mfr # 57-8615
- Zoro # G9323802
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-8615
Zoro #
G9323802
UPC #
616314014345
Country of Origin
China
Dimensions
Size
L
Glove Size
L
Glove Length
10-1/2 in
Length
10-1/2"
Details
Item
Chemical Resistant Gloves
Color
Black
Chemical Resistant Glove Material
Neoprene
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit
Standards
EN388/ANSI/ISEA 105/EN374
Resists
Chemical, Oil, Punctures
Thumb Style
Straight
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
1
Glove Coating Material
Neoprene
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Glove Liner Material
Jersey
Description
Neoprene Coated Gloves,Smooth,PK12, ANSI/ISEA Abrasion Level 3, Standards EN388/ANSI/ISEA 105/EN374, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.