
Chemical Resistant Gloves, Polyester/Stainless Steel, 10-3/5 in L, S, 12 PK
Mfr # 56-AG588/S
Zoro # G9323723
product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns
Key Features
Glove Size
S
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Length
10-3/5 in
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-AG588/S
Zoro #
G9323723
UPC #
616314022906
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
10-3/5 in
Details
Item
Chemical Resistant Gloves
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Suggested Use Environment
Not Specified
Base Coating Material
Foam Nitrile
Color
Gray
Glove Texture
MicroFinish
Cuff Style
Safety
Supported / Unsupported
Supported
Description
Nitrile Dipped Gloves,Activgrip,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.