
Chemical Resistant Gloves, PVC, 10 in L, S, 12 PK
Mfr # 58-8650/S
Zoro # G9324198
product price:Â $65.25
/pk 12, $5.44/eaKey Features
Color
Brown
Glove Size
S
Glove Materials
PVC
Glove Length
10 in
Cuff Style
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58-8650/S
Zoro #
G9324198
UPC #
616314006722
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
10 in
Details
Item
Chemical Resistant Gloves
Color
Brown
Glove Materials
PVC
Cuff Style
Straight
Glove Texture
Rough
Supported / Unsupported
Supported
Description
Rough Coated Brown Pvc,10 Length,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.