Zoro Homepage

100% Cotton, 9 oz, 42 Length, Green, 24" x 42"

  • Mfr # 7080/42

  • Zoro # G602713312


product price: $35.85
/ea
Sold in multiples of 2 for $71.70

Key Features

Material
100% Cotton
Length
42
Size
24" x 42"
Color
Green
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7080/42
Zoro #
G602713312
UPC #
662909004512
Country of Origin
China

Dimensions

Length
42
Size
24" x 42"

Details

Material
100% Cotton
Color
Green
Fabric Weight
9 oz
Standards
ASTM D6413
Adjustable Locations
Shoulder Straps
Garment Type
Bib Aprons

Description

IRONCAT IRONTEX® FLAME RETARDANT COTTON APRON, GREEN, 24" W X 42" L, ALL COTTON IRONTEX® FLAME RETARDANT 9 OZ GREEN 100% COTTON FABRIC PROTECTS TORSO FROM SPARK AND SPATTER. ADJUSTABLE SHOULDER STRAPS FOR CUSTOM FIT. ASTM D6413. FLAME RESISTANCE LASTS THE LIFE OF THE GARMENT WITH PROPER CARE AND MAINTENANCE OF 100 HOME WASHINGS AND 50 COMMERCIAL WASHINGS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.